MIG/MAG welding wire SG2
WELDWRE-MIG-CMN-BSKT-15KG-1,2MM
Art.-no. 098289012
EAN 4050641897671
Register now and access more than 125,000 products
Datasheets(X)
Can be used for welding various materials such as standard steel (ST 37-ST52.3), shipbuilding steel (A-B-DC-AH), steel plates (H1-HIV), pipe steel (ST36, 4-ST45, 4-ST35,8), special steel (Corfen-patinax), and fine-grain steel (thickness up to 700 N/mm²).
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Material | Steel |
Surface | Copper plated |
Min. longitudinal elongation | 27 % |
Min. tensile strength | 587 N/mm² |
Product weight (per item) | 15.3 kg |
Shielding gas | Argon/CO2 |