Welcome to Würth Hungary For trade customers only

MIG/MAG hose package, complete, 3 m long

MIG/MAG hose package, complete, ML 38, 3 m long
HOSEPACK-F.WELDSYS-MIG/MAG-ML38-3M

Art.-no. 0984380230

EAN 4052703091133

Individual price display after login
MIG/MAG hose package, complete, 3 m long

Art.-no. 0984380230

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ML 38

Air-cooled, with BIKOX® hose package and KZ-2 central adapter



Ideal for equipment, vehicles, machinery, and steel construction


  • Optimal handling thanks to the ergonomically designed handle system

  • The original BIKOX® hose package is very flexible, compact, robust, and has a long service life

  • The hose packages feature a central adapter system, also referred to as the “Euro adapter”

  • Suitable for MM 230/MM 350/CuSi 150 systems
Notice

Hose package equipped with a Ø 1 mm contact tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

3 m

Suitable for min./max. wire diameter

0.8-1.6 mm

Type description

ML 38

EN standard

60974-7

Suitable for max. wire diameter

1.6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Contact tip for steel wire

CNTCTTIP-WELDSYS-MIG/MAG-ML38-0,8

x 5 pcs
Contact tip for steel wire

CNTCTTIP-WELDSYS-MIG/MAG-ML38-1,0

x 5 pcs
Contact tip for steel wire

CNTCTTIP-WELDSYS-MIG/MAG-ML38-1,2

x 5 pcs
Gas nozzle holder

GASNOZHOLD-F.WELDSYS-MIG/MAG-ML38

x 2 pcs
Gas nozzle tapered

GASNOZ-F.WELDSYS-MIG/MAG-CONI-ML38

x 3 pcs
PTFE core, aluminium torch set

CRE-PTFE-RED-ALU-(1,0-1,2MM)-4M

Wire guide for converting to aluminium inert gas welding wire
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information