Welcome to Würth Hungary For trade customers only

MIG/MAG WELDING INVERTER MIG 350 SYN

MIG/MAG welding system MIG 350 SYN
WELDSYS-MIG/MAG-(MIG 350 SYN)-(40-350A)

Art.-no. 5952001350

EAN 4056807273051

Prices for customers after login
MIG/MAG WELDING INVERTER MIG 350 SYN

Art.-no. 5952001350

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Digitally controlled synergic inverter with latest IGBT technology. Synergy mode provides predefined welding parameters according to amperage, wire dia. and gas used.

IGBT tehnology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Heat insulation


Heat insulation class „H“ – electrical components can work at temperatures up to 180°C



Detachable wire feeding unit


Detachable wire feeding unit is connected to machine with 5m long cable, providing much more mobility to welder



Synergic mode


This welding machine is equipped with synergy working mode. Synergy mode provides much better welding performance by providing predefined welding parameters according to amperage, wire dia. and gas used

Notice
  • The appliance is supplied with wire feed roller 0.8/1.0 mm and 1.0/1.2 mm

  • The appliance is supplied without a power connection.

  • Power plug should be installed according to the scheme delivered with appliance.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

400 V/AC

Min./max. current

40-350 A

ON time at max. current (40°C)

60 %

Type description

MIG 350 SYN

Main fuse

25A

Max. current

350 A

Welding current at max. current (40°C)

350 A

Cable length

4 m

Weldable material thickness

Steel up to 10 mm

Length

900 mm

Weight of machine

41.1 kg

Width

480 mm

Height

1250 mm

IP protection class

IP 21

RoHS-compliant

Yes

MIG/MAG WELDING INVERTER MIG 350 SYN including:
1 x
Clamp

SP-EARTHCLAMP-3M-400V-50/60HZ

Quantity: 1 x
1 x
MIG/MAG torch MB 36 KD

WELDTRCH-F.WELDSYS-(MIG/MAG-MB36KD)-4M

Description: Air-cooled
Quantity: 1 x
Hose
1 x
Hose

SP-GASHOSE-BLUE-7M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CEE plug 400 V, 6 H

PLG-CEE-RED-5PIN-16A-400V-IP44

Screw connection with integrated tension relief, seal and cable kink protector
Electrode welding cable

ELTRDSHWCBL-(F.ELTRDWELD-EWI)-25SMM

For electrode welding inverter EWI 180S/EWI 200S
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wire feed roll For MIG/MAG 250

WREFEDROLL-MIG/MAG250-ALUWRE-(0,8-1,0MM)

x 1 pcs
Wire feed roll For MIG/MAG 250

WREFEDROLL-MIG/MAG250-ALUWRE-(1,0-1,2MM)

x 1 pcs
Wire feed roll For MIG/MAG 250

WREFEDROLL-MIG/MAG250-SG2-(1-1,2MM)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information