Welcome to Würth Hungary For trade customers only

Low-profile square nut

DIN 562 steel 11H yellow zinc plated
NUT-SQUAR-DIN562-11H-WS8-(A2C)-M5

Art.-no. 03370035

EAN 4038898094401

Individual price display after login
Low-profile square nut

Art.-no. 03370035

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 562, 04 steel, yellow chromate zinc plated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M5

Height (m1)

2.7 mm

External drive (s1)

WS8

Material

Steel

Hardness category

11H

Surface

Zinc plated yellow

DIN

562

Thread type

Metric thread

Nominal diameter

5 mm

Width across corners (e)

10.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information