Welcome to Würth Hungary For trade customers only

Low-cut safety shoes, S2

Safety shoe S2 Uvex1 6566
SAFESH-UVEX-UVEX1-11-S2-65668-SZ42

Art.-no. 1931067621
EAN 4031101770741

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Uvex 6566
  • BOA® fit system (consisting of a twist lock, rope and rope guides) for a precise, durable fit

  • Low-cut safety shoes fulfil ESD specification with discharge resistance below 35 megaohms

  • 100% metal-free uvex xenova® protective toe caps – compact, anatomically shaped, with good lateral stability and thermally non-conductive

  • Ergonomically designed outsole made of two-layer polyurethane with very good slip resistance

  • Exceptional wearing comfort, aided by a newly developed panel as well as the climate-optimised, breathable materials

  • Virtually seam-free shaft construction made of high-tech material to avoid pressure points

  • Removable antistatic comfort footbed with moisture control system and extra heel and forefoot cushioning

  • Soft padded tongue and collar

  • The sizes 35 to 40 are manufactured using a female shoe block
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black, Lime green

Size

42

Material of shoes upper

Micro velour

Safety category

S2

Standards

EN 20345

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information