Welcome to Würth Hungary For trade customers only

Longlife & Speed RS joint cutter diamond cutting disc

Diamond cutting disc LS RS joint cutter
CUTDISC-DIA-LSRS-WINDOWJOINT-BR25,4-D150

Art.-no. 0666100152

EAN 4099618887406

Individual price display after login
Longlife & Speed RS joint cutter diamond cutting disc

Art.-no. 0666100152

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium diamond cutting disc for releasing and removing fitted construction elements such as windows and doors
  • With enormous versatility and maximum cutting speed

  • Extremely clean and precise cutting edges thanks to special segment shape and innovative segment technology

  • Extremely long service life due to the 15 mm high segments

  • Optimised dust removal by means of specially shaped, innovative fan segments, which supply cooling air and transport the dust out of the cut

  • Including 4 fastening screws
Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure - the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs - risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. rotation speed!), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for joint cutting

Versatility (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Cutting speed (point system)

4 of 4 points

Cut quality (point system)

4 of 4 points

Diameter (Ø)

150 mm

Bore hole

25.4 mm

Segment height

12 mm

Segment thickness

2.2 mm

Number of segments

11 PCS

Segment connection

Laser

Max. rotation speed

10200 rpm

Max. circumferential speed

80 m/s

EN standard

13236

Art. no. Hole in mm Suitable for machine type
22.23* Würth EFF 180-68 (art. no. ), Würth FF 180, Fein MF 12-180
*Machine-specific mount, only suitable for the machine type specified

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information