Welcome to Würth Hungary For trade customers only

Logo III T-shirt

T-shirt Logo III
LOGO T-SHIRT III SCHWARZ XS
MODYF

Art.-no. M446496010
EAN 4251596801090

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Classic T-shirt made from high quality fabric. It captivates with an ideal fit and outstanding comfort.
  • Pure, soft cotton for optimum comfort

  • Round neck, fashionable cut

  • Double-stitched seams on the shoulders, sleeves and hem

  • Front side with logo print
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Farbe

Black

Size

XS

Werkstoff

100% cotton

Fabric weight per m2

165 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information