Lock washer for shaft, stored
DIN 6799 plain steel, collated
WSH-LOK-SHFT-DIN6799-RA-MG-D3,2
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for groove diameter | 3.2 mm |
Suitable for min./max. shafts | 4-5 mm |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 7.3 mm |
Thickness (s1) | 0.6 mm |
DIN | 6799 |
Material | Steel |
Surface | Plain |
Form | RA |
RoHS-compliant | Yes |