Lock washer
Steel mechanically applied zinc coating type HS
WSH-LOK-S-HS-(MZN20)-D6,0
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Height (h1) | 1.9 mm |
Thickness (s1) | 1.5 mm |
Standards | WN 4636 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |