Lock plate with tabs
DIN 93 steel plain
LOKPLT-TAB-DIN93-D25,0
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Nominal diameter (d1) | 25 mm |
Outer diameter (d2) | 50 mm |
Tab length (l1) | 42 mm |
Tab width (b1) | 20 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Plain |
Design | With tap |
DIN | 93 |