Linch pin
DIN 11023 steel zinc plated yellow
FLDPINLOK-DIN11023-(A2C)-D8X62MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 8 mm |
Internal diameter (d2) | 8.000 mm |
Longueur (l1) | 62 mm |
Standards | DIN 11023 |
Matière | Steel |
Finition | Zinc plated yellow |
RoHS-compliant | No |