Welcome to Würth Hungary For trade customers only

Lifting eye

Lifting eye
LFTEYE-F.LOADBL-200X46X2,5

Art.-no. 9501001100

EAN 8714318117542

Individual price display after login
Lifting eye

Art.-no. 9501001100

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal strip with an eye and screw holes designed as a lifting device for timber frames, panes and elements

Various sizes


Lifting eyes are available in different versions and sizes.



SHR reporting


The strength value SHR has been reported for a number of lifting eyes.

Notice

Please note!


- Suitable for one-time installation.


- Do not lift with twisted chain.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Width

46 mm

Thickness

2.5 mm

Length

200 mm

Hole pattern masonry connector

8/6-2/9-1/27

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information