Welcome to Würth Hungary For trade customers only

Lever chain hoist without overload protection with short hand lever

LEVRCHNHOI-1,5M-LAQUERED-750KG

Art.-no. 5162850075

EAN 4099618052286

Individual price display after login
Lever chain hoist without overload protection with short hand lever

Art.-no. 5162850075

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For lifting and moving heavy loads in confined spaces
  • Short hand lever and low overall height for use in confined spaces

  • With high-strength zinc-plated round steel chain in accordance with EN 818-7-T

  • Excellent corrosion protection thanks to the chrome-plated sheet steel housing

  • Both load hooks feature a forged closure and can be rotated through 360°

  • Free-chaining feature allows unloaded chains to be pulled through the hoist rapidly

  • With automatic load pressure brake when raising and lowering

  • Hand lever with rubber handle

  • With asbestos-free brake discs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

750 kg

Length

320 mm

Product weight (per item)

7.700 kg

Width

148 mm

Material

Steel

Surface

Lacquered

Nominal chain thickness

6 mm

Chain length

1.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information