Welcome to Würth Hungary For trade customers only

Led Neck Light Mulit position

LED neck light
NECKLGHT-LED-200LM-2XAA

Art.-no. 0827500073

EAN 4062856202492

Individual price display after login
Led Neck Light Mulit position

Art.-no. 0827500073

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sleek design is more attractive and comfortable than conventional headlamps
  • Light rotates up and down 70 degrees

  • Wear on your neck for hands-free use

  • Sleek design is more attractive and comfortable than conventional headlamps

  • Operate each ligh head independently
Notice

2 AA batteries included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

200 lm

Min./max. luminous flux

100 / 200 lm

IP protection class

IP X4

Battery designation

1.5 V LR6 AA

Number of rechargeable batteries/batteries

0 PCS

Material

Acrylonitrile butadiene styrene / polyamide

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information