Welcome to Würth Hungary For trade customers only

Lashing chain One piece

Lashing chain, one-part
LASHCHN-RTCHSTRP-ZKR-6,4T-LP10MM-3,5M

Art.-no. 0713922100
EAN 4045727573693
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With lashing hook
  • Ratchet spanner, eyelet screws on both sides with screw-out lock

  • Chain quality class 8, black, dipped
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Recommended tensile load

6400 daN

Nominal thickness

10 mm

Effective length

3.5 m

Material

Steel

Surface

Lacquered

Product weight (per item)

13447.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information