Welcome to Würth Hungary For trade customers only

Laser rangefinder WDM 2-15

Laser distance meter WDM 2-15
LASRDISTM-(WDM 2-15)

Art.-no. 5709300520
EAN 4053479569895

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust laser rangefinder up to 20 m range.
  • Simple length measurement

  • Square meter measurement

  • Tracking function (permanent measurement/pocket measuring tape)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

20 m

Rechargeable battery/battery life

up to 5000 measurements

Number of rechargeable batteries/batteries

2 PCS

Type of rechargeable battery/battery

NiCd

Length

110 mm

Width

35 mm

Height

22 mm

Min./max. temperature conditions

-10 to 40 °C

IP protection class

IP 40

Laser category

2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information