Laptop L40 GEN49
DIAGCOMPU-VEH-L40-GEN49-BASUNT-UK
Art.-no. W037400209
EAN 4099618757587
Register now and access more than 125,000 products
Datasheets(X)
Length | 350 mm |
Width | 293 mm |
Height | 38.5 mm |
Product weight (per item) | 2.380 kg |
Rechargeable battery/battery permanently installed | No |
Screen size | 356 mm |
Operating system | Windows 11 Pro |
Rechargeable battery/battery capacity | 6900 mAh |