Lamella flap disc, synthetic corundum, fabric plate
FLPDISC-NC-CLTH-DOMED-BR22,2-G80-D178
Art.-no. 0579317880
EAN 4011231481922
Register now and access more than 125,000 products
- Cotton fabric
- Glass fabric carrier disc
- Long service life
- High stock removal rate
Datasheets(X)
For alloyed and unalloyed steel, structural steel, tool steel, soft non-ferrous metals, brass, bronze. For sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing. For removing lacquers and paints, and for sharpening tools.
Diameter (Ø) | 178 mm |
Bore hole | 22.2 mm |
Grid size | 80 |
Design | Domed |
Max. rotation speed | 8600 rpm |