Welcome to Würth Hungary For trade customers only

LI-ION BATTERY PACK 18.0V CLASSIC

Battery pack Li-Ion 18 volt CLASSIC
BTRYPCK-LIION-18V/5,0AH-(CLASSIC-BASIC)
MASTER

Art.-no. 5717801504
EAN 4062856528462

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Compact, reliable and powerful. Quick charges in a matter of 40 minutes*

Compatible with current 18V battery powered Classic products



Best in class size x weight ratio


Less fatigue for the operator while attached to the cordless tool



Lithium-ion technology


High performance battery with no memory effect



Built-on monitoring system


Power status displayed on the battery

Notice*by using ALG18/6 FAST CLASSIC Charging Unit (Art. 5717 901 652)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Rechargeable battery/battery capacity

5.0 Ah

Weight of rechargeable battery/battery

0.65 kg

Suitable chargers

0 - not applicable

Number of rechargeable batteries/batteries

1 PCS

Type description

BTRYPCK-LIION-18V/5,0AH-Classic-Basic

RoHS-compliant

0 - not applicable

WEEE (taking back waste electrical and electronic equipment)

0 - not applicable

Number of pieces

1 PCS

Number of batteries/battery capacity

1 x 5.0 Ah

Product weight (per item)

0.650 kg

With single cell monitoring

No

Suitable machines

Chicago Pneumatics

Type of rechargeable battery/battery

Li-lon

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ALG 18/6 FAST CLASSIC 18V CHARGING UNIT

CHRG-(ALG18/6 FAST CLASSIC)-PLG/C

MASTER
Compact, reliable and powerful for quick charges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information