Welcome to Würth Hungary For trade customers only

LED interior light 24V universal

LED interior lamp
INLGHT-LED-RD-MROROPTC-WHITE-24V

Art.-no. 081242 531

EAN 4050382346254

Individual price display after login
LED interior light 24V universal

Art.-no. 081242 531

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • With integrated mirror lens

  • Sealed, watertight
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for roof installation

Number of LEDs

18 PCS

Height

22 mm

Cable length

0.5 m

Nominal voltage

24 V/DC

Product weight (per item)

209.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information