Welcome to Würth Hungary For trade customers only

LED head lamp

LED head lamp
HDLAMP-LED-120LM-3W-3XAAA

Art.-no. 0827809200

EAN 4050641247049

Individual price display after login
LED head lamp

Art.-no. 0827809200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

LED head lamp with 3 W CREE chip with a range of up to 150 metres.
  • Three different light modes: 100% light, 50% light and flashing light

  • The light cone can be adjusted up to 80 degrees and the inclination by up to 90 degrees

  • Sturdy, adjustable head band

  • 3 AAA (LR03) batteries included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

120 lm

Lighting range

150 m

Luminous period

8 h

IP protection class

IP 44

Battery designation

1.5 V Micro AAA

Number of rechargeable batteries/batteries

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information