Welcome to Würth Hungary For trade customers only

Knurled thumb screw, low profile DIN 653, A1 stainless steel, shape B

DIN 653 A2 stainless steel
SCR-KNRL-DIN653-B-A1-M3X20

Art.-no. 02242320
EAN 4046777718157

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M3

Length (h1)

20 mm

Head diameter (dk)

12 mm

Head height (k1)

2.5 mm

Standards

DIN 653

Form

B

Material

Stainless steel A1

Property class

50

Surface

Plain

Head type

Knurled head

Head details

0 - not applicable

Internal drive

0 - not applicable

Thread type

Metric thread

Pitch

0.5 mm

Thread form

Standard metric thread

Shank diameter

3 mm

Construction product

0 - not applicable

EC declaration of conformity (CE)

0 - not applicable

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information