Knurled thumb screw, high profile DIN 464, blue passivated zinc plated 5.8 steel (A2K)
DIN 464 steel 5.8 zinc plated
SCR-KNRL-DIN464-5.8-(A2K)-M3X10
Art.-no. 022413 10
EAN 4046778312378
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M3 |
Shank diameter (d1) | 6 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.5 mm |
Standards | DIN 464 |
Material | Steel |
Property class | 5.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
Head type | Knurled head |
Drive type | With hand |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
