Welcome to Würth Hungary For trade customers only

Knock-in claw, type 2

Knock-in claw, type 2
CLW-DRIVIN-2-(A2K)-180X25X1,8

Art.-no. 047918025

EAN 4048539710249

Individual price display after login
Knock-in claw, type 2

Art.-no. 047918025

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast and simple installation of wooden windows in masonry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x thickness (L1 x B1 x h)

180 x 25 x 1.8 mm

Surface

Zinc plated

Claw length x claw height (L2 x h)

30.0 x 17.0 mm

Nail-hole diameter

4.5 mm

Dowel hole diameter

9 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information