Welcome to Würth Hungary For trade customers only

Knife blade, offset with adjustable stop roller

Cutting knife stepped with adj. stop roller
CUTKNFE-WNDWREP-CE-ADJUSTABLE-(18-39)

Art.-no. 06965170

EAN 4052712535611

Individual price display after login
Knife blade, offset with adjustable stop roller

Art.-no. 06965170

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein article numbers to Würth art. nos.


  • The three digits after 639 03 ... in original Fein numbers are crucial, or the three-digit number punched into the knives.

If the number begins with 0, e.g. 095, the 0 is replaced with a 5 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 595.


If the number begins with 1 or 2, e.g. 126, a 5 is inserted before the 1 or 2 and the result is given the prefix 0696. In this instance, for example, the Würth art. no. would be 0696 512 6.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. cutting edge length

39 mm

Min./max cutting edge length

18-39 mm

Design

Cranked

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information