Welcome to Würth Hungary For trade customers only

Knife blade, curved

Curved knife
CUTKNFE-WNDWREP-BENT-L35MM

Art.-no. 06965103

EAN 4011231610117

Individual price display after login
Knife blade, curved

Art.-no. 06965103

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Conversion of Fein part numbers to Würth part numbers.


The three digits after 639 03 ... in the original Fein number or the three-digit number stamped on the knives are crucial.


If the number starts with 0, e.g. 095, 0 is replaced by 5 and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 595.


If the number starts with 1 or 2, e.g. 126, 5 is inserted between 1 and 2, and the prefix 0696 is added to this value. In this case, the Würth part number would be as follows: 0696 512 6.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting edge length

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information