Kinvaro S-35 hinge flap fitting with integrated adjustable damping
Up-and-over flap fitting Kinvaro S-35
FLPLFTFITT-KINVR-S35-750-(4-14KG)
Art.-no. F152000257
EAN 9003012499788
Register now and access more than 125,000 products
- Allows use of crown profiles and top-mounted lights
- Flap adjustable in 3 dimensions: height, width, tilt: Direct adjustment ±1.5 mm
- Quick, tool-less assembly
- Secure hold in any position above 45° opening angle
Flap range:
- Width: 450–1200 mm
- Height: 420–750 mm
Calculating flap weight
Flap width x flap height x flap thickness x specific weight1 + handle weight2 = flap weight
1 Specific weights: MDF material 0.85 kg/dm3, chipboard 0.65 kg/dm3, spruce/pine 0.45 kg/dm3
2 Bar handles must have a weight of 0.1 kg per 100 mm handle width. We recommend a trial fitting.
| Legend | |
| FAO | Top front support |
| FAS | Front overlay, side |
| LWK | Clear width of cabinet |
Datasheets(X)
![]() | |
Suitable for min./max. cabinet width | 450-1200 mm |
Type description | Kinvaro S-35 |
Lift mechanism | C |
Minimum installation depth | 240 mm |
Opening angle | 60 Degree |
| Flap height | Flap weight incl. handle in kg | ||||
| Art. no. | |||||
| in mm | F152000255 | F152000256 | F152000257 | F152000258 | F152000259 |
| 420 - 450 | 1,5 - 7,5 | 5,0 - 11,0 | - | - | - |
| 450 - 480 | 1,8 - 7,5 | 5,0 - 12,0 | - | - | - |
| 480 - 510 | 1,8 - 6,5 | 5,0 - 12,5 | - | - | - |
| 510 - 540 | 2,0 - 6,0 | 5,0 - 13,0 | - | - | - |
| 540 - 570 | 2,0 - 6,0 | 5,0 - 12,5 | 6,0 - 14,0 | - | - |
| 570 - 600 | 2,0 - 6,0 | 5,0 - 11,0 | 5,5 - 12,0 | 11,5 - 14,5 | - |
| 600 - 630 | 2,0 - 5,5 | 4,0 - 10,0 | 5,5 - 11,5 | 10,5 - 15,5 | - |
| 630 - 660 | 2,0 - 5,5 | - | 4,5 - 11,0 | 8,5 - 16,0 | - |
| 660 - 690 | 2,0 - 5,0 | - | 4,0 - 10,0 | 7,5 - 15,0 | 12,0 - 16,5 |
| 690 - 720 | 2,0 - 5,0 | - | 4,0 - 8,5 | 6,5 - 13,5 | 12,0 - 17,5 |
| 720 - 750 | - | - | 4,0 - 8,0 | 6,5 - 12,5 | 10,0 - 17,0 |
