Welcome to Würth Hungary For trade customers only

KINVARO D-M

FLPHOLD-KINVARO-D-M-100N-GREY

Art.-no. F053139662

EAN 9003012620243

Individual price display after login
KINVARO D-M

Art.-no. F053139662

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Kinvaro D-M for drop down doors with cable damping system

Practical


Whether horizontal or vertical, left or right, the Kinvaro D-M can be fitted on both sides of the cabinet and even turned by 90 degrees to save space. This means that the variable flap system can be used on cabinets with depths from just 110 mm.



Opening comfort


Thanks to the built-in dual damping system, the opening and closing action of the door in the last few centimetres is very smooth.



Perfect combination


The Kinvaro D-M with the Tiomos Flap hinge ensures that the open door is aligned with the base panel, guaranteeing a normal aesthetic appearance.



Aesthetic


Two types of finish, white and black, which integrate well with the most elegant furniture.



Characteristics


  • Option to adjust the force of the dampener

  • Adjustable opening angle (cable length)

  • Door height 200-480 mm

  • Can be used on the left or right
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. flap weight incl. handle

2.8-8 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information