Welcome to Würth Hungary For trade customers only

KB fire protection fabric

Fire protection bandage KB SR
FPSLEV-INTUM-FP-LS-10X1,10M-GREY-11SM

Art.-no. 0893304611

EAN 4046777995091

Individual price display after login
KB fire protection fabric

Art.-no. 0893304611

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fire protection sleeve that foams up in case of a fire, for preventing the fire from spreading via cables, cable bundles and cable conduits. Approved as “weak smoker”
  • Grey exterior, light grey interior

  • Snug-fitting installation or installation running along profile

  • No special suspension devices required

  • Short installation time

  • Simple installation even in hard-to-reach areas

  • Easy retrofitting

  • Dust-free application

  • Low grammage

  • According to the MLAR (German fire protection directive), those cables covered with the KB SR fire protection fabric are classified as electrical cables with improved fire rating. (Low flammability and low smoke development)

  • Can be used in damp rooms or areas with constant wetness

  • The fire protection fabric consists of a glass filament fabric and complies with building material class, class C-s2 d0 according to DIN EN 13501-1, only inside buildings. Normal flammability, class E according to DIN EN 13501-1, for outside applications

  • The KB SR fire protection bandage has a fire protection coating on the light-grey interior that foams up in the event of a fire

  • The grey exterior of the carrier fabric has a PU coating and can be subjected to damp cleaning without impairing the fire protection characteristics
Notice

Up to building class 3 the fire protection fabric KB SR is approved without the consent of the building supervision below. In addition, the permissibility of application on cables and cable systems along rescue routes is to be decided upon in individual cases by the respective building supervisory board, e.g. in conjunction with the fire protection concept.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used in system E5


  • KB fire protection fabric


Fire protection fabric (fire protection bandage) for preventing fire from occurring and preventing fire from spreading through cables and cable systems.

Instructions
  • Installed with overlap of ≥ 5 cm at the lengthwise and crosswise joints

  • At least every 50 cm, the bandage is secured with the universal tensioning strap and a suitable turnbuckle or wire, and can therefore be loosened at any time for retrofitting

  • As the bandage is thin-walled and the lengthwise and crosswise joints of the bandage are formed only by overlapping, most of the heat generated by the cables can dissipate

  • Please see the precise installation information in the installation instructions and in the DIBt National technical approval

Length

10 m

Width

1.10 m

Area

11 m²

Colour

Grey, White

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102

Material

Glass filament

Thickness

0.7 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal tensioning strap

UNITENSSTR-A2-W8MM-L5M

For creating hose clamps with custom sizes and shapes in conjunction with turnbuckle
x 1 pcs
Turnbuckle

TRNBCKL-UNISTRPRTNR-A2-W.SCR-STEEL-(ZN)

For creating hose clamps with custom sizes and shapes in conjunction with universal tensioning strap
x 25 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information