Welcome to Würth Hungary For trade customers only

Joint sealing tape VKP® Trio Basic

SEALTPE-RAL-VKP-TRIO-BASIC-75/8-22-4,5M

Art.-no. 0875337508

EAN 4050641873606

Individual price display after login
Joint sealing tape VKP® Trio Basic

Art.-no. 0875337508

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Joint sealing tape in line with BG2 for indoor and outdoor sealing and insulating of window and door joints

Sealing and insulation in a single step


  • Very easy to apply

  • Saves a considerable amount of time during installation


Suitable for quality-controlled installation in accordance with the requirements of the German RAL quality assurance association for windows and doors


  • The middle section provides thermal insulation

  • The inside is airtight and more resistant to vapour diffusion than the outside

  • Outdoor side is resistant to driving rain to 300 Pa


Safe for humans and the environment



Any unevenness of the substrate is always levelled out in the specified joint area

Notice

VKP Trio Basic is not permanently UV-resistant. Permanently cover the tape on the outside, for instance with an ETICS system, panelling or plaster. Seal with VKP Plus for outdoor joints.


We recommend using Flexband outdoor tape or EPDM outdoor sealing tape in the bottom joint area. The expansion speed of VKP Trio Basic depends on the temperature. In high temperatures, store the tape in a cool location; in low temperatures, store in a warm location.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing and insulating indoor window and door joints in new-builds and renovations. Suitable for joints that are subsequently covered on the outside, e.g. in multi-layer masonry or when covered by ETICS. Suitable for building heights of up to 20 m.

Colour

Black

Backing material

PUR foam

Width

75 mm

Thickness

8 mm

Min./max. joint width for watertightness in driving rain

8-22 mm

Length of roll

4.5 m

Min./max. processing temperature

5 to 25 °C

Min./max. temperature resistance

-30 to 80 °C

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Ultraviolet resistance

4 months, outdoor weathering

Shelf life from production/conditions

9 Month / at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(10/2-3MM)-BLCK-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 30 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(10/3-5MM)-BLACK-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 30 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/2-3MM)-BLCK-12,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/3-5MM)-BLACK-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/4-7MM)-BLACK-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/6-10MM)-BLCK-5,6M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/8-12MM)-BLCK-4,3M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(20/4-7MM)-BLACK-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 15 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(25/10-15)-BLACK-6,5M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 12 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(35/18-32MM)-BLACK-4M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 8 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(10/3-5MM)-GREY-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 30 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/3-5MM)-GREY-10M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/4-7MM)-GREY-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(15/8-12MM)-GREY-4,3M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 20 pcs
Sealing tape VKP PLUS

SEALTPE-(VKP-PLUS)-(20/4-7MM)-GREY-8M

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing to over 600 Pa
x 15 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information