Insulation nail W-IN
Insulation nail W-IN 90mm
DWL-(W-IN)-PLA-D90MM-140-8X160

Register now and access more than 125,000 products
- High-quality PP
- Thermally stable from -40°C to +80°C
- Small drill hole diameter (8 mm)
- Quick, easy installation
- Low insertion depth, min. 20 mm — less time drilling
- Anchor without expansion nail



Datasheets(X)
- For attaching insulation materials for façades with rear ventilation
- For attaching film, sealing membrane outside cellars
- Can be used in various solid surfaces, e.g. concrete, solid sand-lime brick, clay brick
- For attaching soft insulation materials that are not self-supporting, e.g. mineral wool or fibreglass
Anchor length (l) (l) | 160 mm |
Max. attachment height (d a) (da) | 140 mm |
Disc diameter | 90 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Embedding depth (h s) | 20 mm |
Drill hole depth (t) | 25 mm |
Material | PP - Polypropylene |
Halogen-free | Yes |
Performance data | |||
Base diameter [mm] | 90 | ||
Recommended working load | Concrete ≥ B25 | Frec [kN] | 0,11 |
Solid calcium silicate block KS12 | 0,10 | ||
Masonry brick MZ12 | 0,10 |
Characteristic values | |||
Drill hole depth | t ≥ [mm] | 25 | 25 |
Embedment depth | hS ≥ [mm] | 20 | 20 |
Nominal drill diameter | ddrill [mm] | 8 | 8 |