Installation box water meter dry construction
Installation box water meter dry construction
IB-WTRM-DC-ISTA-DB-KLUDI
Art.-no. 5275020071
EAN 4052703984688
Register now and access more than 125,000 products
Completely pre-installed box for rapid installation and problem-free pipe feedthroughs
For millimetre-precise and firm installation so as to ensure optimal sound insulation
Simple installation
Quick mounting without screw connection
Huge time savings
- Pipe feedthroughs are completely pre-assembled without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
Tested with maximum dimensional accuracy
- Drywall can be sealed immediately
Makes working practices easier
- Prevents unevenness during tiling work
- No corrosion
- Protection against condensation water
Stable substrate
The plaster and tile base boards guarantee a permanently stable substrate.
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides.
Datasheets(X)
For sanitary installations in dry walling
1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).
2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.
3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.
![]() | |
Box width | 350 mm |
Manufacturer of water meter | Ista |
Manufacturer of valve | Kludi |
Number of water meter | 2 PCS |
Box height | 240 mm |
Box depth | 70 mm |
Shut-off valve | 3/4 inch |
Material of box | Closed-cell polyurethane foam |
Product weight (per item) | 4422 g |
Colour | Red |
