Installation box, washing machine connection, masonry
Inst. box wash mchne connect, freely slctble MN
IB-WM-MN-DN16-LWR-UP-DN50
Art.-no. 5275209242
EAN 4052712122316
Register now and access more than 125,000 products
Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations
Easy height adjustment
Based on a marking in the middle of the wall panel
Pre-insulation
Quick and simple additional insulation possible
Huge time savings
- Pipe feedthroughs are pre-mounted without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
No extension required
- Drywall can be sealed immediately
Stable subsurface
The plaster and tile base boards guarantee a permanently stable subsurface
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides
Please state the required pipe system when ordering.
The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Datasheets(X)
For sanitary installations in masonry
1. The corresponding recesses must be left in the masonry using the installation box supplied or the installation recommendation.
2. The box must then be fixed in place using the assembly jig and foam-filled with 1C assembly foam.
3. Leave to harden according to the instructions supplied with the foam and remove the assembly jig.
![]() | |
Box width | 200 mm |
Box height | 270 mm |
Box depth | 70 mm |
Water inlet | Cold water |
Material of box | Closed-cell polyurethane foam |
DN drain pipe | DN 50 |
DN tube connection | Nominal diameter 16 from below |
Pipe length | 1500 mm |
Manufacturer of pipe system | Freely selectable |
Design | Washing machine, without socket |
Colour | Red |
Product weight (per item) | 680 g |
