Installation box, washing machine connection, dry walling
Install. box wash mchne con. freely select. DC
IB-WM-DC-DN16-LWR-DN50
Art.-no. 5275009241
EAN 4052712121067
Register now and access more than 125,000 products
Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs
For millimetre-precise and firm installation so as to ensure optimal sound insulation
Simple installation
Quick mounting without screw connection
Huge time savings
- Pipe feedthroughs are completely pre-mounted without tension and ready for connection
- The enlarged and elegant wall panels increase the accuracy of the wall connection
Tested with maximum dimensional accuracy
- Drywall can be sealed immediately
Makes working practices easier
- Prevents unevenness during tiling work
- No corrosion
- Protection against condensation water
Stable subsurface
The plaster and tile base boards guarantee a permanently stable subsurface
Optimum insulation
The fittings are protected thanks to the millimetre-precise outlet guides
Please state the required pipe system when ordering.
The following information is required:
Pipe manufacturer: e.g. Viega
Pipe type: e.g. Raxofix
Your order cannot be processed without this information.
Datasheets(X)
For sanitary installations in dry walling
1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).
2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.
3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.
![]() | |
Box width | 350 mm |
Box height | 270 mm |
Box depth | 70 mm |
Water inlet | Cold water |
Material of box | Closed-cell polyurethane foam |
DN drain pipe | DN 50 |
DN tube connection | Nominal diameter 16 from below |
Pipe length | 1000 mm |
Manufacturer of pipe system | Freely selectable |
Design | Washing machine, without socket |
Colour | Red |
Product weight (per item) | 1026.000 g |
