Welcome to Würth Hungary For trade customers only

Installation box, standard washbasin, masonry

Install. box st. washba. free slct. MRW 150 mm
IB-WT-MN-CWTR/HWTR150-DN16-LWR-WWTR50

Art.-no. 5275205243

EAN 4052712122224

Individual price display after login
Installation box, standard washbasin, masonry

Art.-no. 5275205243

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hot and cold water, connection dimensions: 150 mm

Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs.



Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-assembled without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable substrate


The plaster and tile base boards guarantee a permanently stable substrate.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides

Notice

Please state the desired pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sanitary installations in masonry

Instructions

1. The corresponding recesses must be left in the masonry using the installation box supplied or the installation recommendation.


2. The box must then be fixed in place using the assembly jig and foam-filled with 1C assembly foam.


3. Leave to harden according to the instructions supplied with the foam and remove the assembly jig.

Box width

240 mm

Box height

270 mm

Box depth

70 mm

Water inlet

Cold water, Warm water

Distance centre of pipe to centre of pipe

150 mm

Manufacturer of drain pipe

Geberit

Drain pipe length

420 mm

DN tube connection

Nominal diameter 16 from below

Material of box

Closed-cell polyurethane foam

DN drain pipe

DN 50

Pipe length

1000 mm

Manufacturer of pipe system

Freely selectable

Colour

Red

Product weight (per item)

1070 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information