Welcome to Würth Hungary For trade customers only

Install. box, kitchen sink, dry walling

Installation box kitchen sink freely selectable DC
IB-SNK-DC-CWTR/WWTR-DN16-LWR-WWTR50

Art.-no. 5275007241

EAN 4052712121005

Individual price display after login
Install. box, kitchen sink, dry walling

Art.-no. 5275007241

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Hot and cold water, connection dimensions: 160 mm

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs


For millimetre-precise and firm installation for optimal sound insulation



Simple installation


Quick mounting without screw connection



Huge time savings


  • Pipe feedthroughs are completely pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

Tested with maximum dimensional accuracy


  • Drywall can be sealed immediately


Makes working practices easier


  • Prevents unevenness during tiling work

  • No corrosion

  • Protection against condensation water


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides.

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sanitary installations in dry walling

Instructions

1. The dry walling company must secure the floor rail and roof rail. Only loosely insert the vertical CW profiles into these rails (do not secure).


2. The installer arranges the installation boxes depending on the design type (WB, BT, ST, sink or washing machine) and determines the appropriate installation height. Insert the installation boxes between the two CW profiles, align horizontally and fasten by crimping using attachment pliers.


3. Lastly, secure a vertical CW profile to the floor so that the installation box can no longer be moved.

Box width

350 mm

Box height

270 mm

Box depth

70 mm

Distance centre of pipe to centre of pipe

160 mm

Manufacturer of drain pipe

Geberit

DN drain pipe

DN 50

Material of box

Closed-cell polyurethane foam

DN tube connection

Nominal diameter 16 from below

Pipe length

1000 mm

Drain pipe length

420 mm

Manufacturer of pipe system

Freely selectable

Colour

Red

Product weight (per item)

1510 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information