Welcome to Würth Hungary For trade customers only

Inspection tool set 8 pieces

Inspection tool set, 8 pcs
TL-SORT-VEH-INSPECTION-8PCS

Art.-no. 071435 353
EAN 4045989381043

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aid for vehicle inspection work.
  • Suitable for inspection work in places with restricted viewing

  • Can illuminate hard-to-reach places

  • For finding lost objects in hard to reach places


Includes:


1x telescopic arm, length 190–655 mm including quick release 1/4


1x square mirror, 64 x 42 mm including rotary joint


1x round mirror, diameter 60 mm including pivot joint


1x high quality LED lamp with a service life of up to 100,000 hours


1x magnet, diameter 17 mm, with a force of approx. 3.6 kg


3x LR 44 cell batteries (Art. no. 082708 13)


1x storage case including foam insert

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For inspection work on motors, gears, joints, in interior etc.

Anzahl Teile im Sortiment/Set

8 PCS

Length x width x height

240 x 110 x 50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information