Welcome to Würth Hungary For trade customers only

Inner drawer slide For Nova Pro Scala and Vionaro

Internal drawer slide
SLID-F.INDRWR-FRMSYS-SCALA/VIONARO

Art.-no. F102109714

EAN 4062856655090

Individual price display after login
Inner drawer slide For Nova Pro Scala and Vionaro

Art.-no. F102109714

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Open the upper inner tray at the same time using the full extension.
  • Allows direct access to the internal drawer.

  • For sheet thicknesses of max. 8 mm

  • Easy release of the closure using a push button.

  • Ideal for furniture construction using high or raised fronts with one or more internal drawers behind.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Grey, Anthracite

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information