Welcome to Würth Hungary For trade customers only

Injector-Ex injector solvent

Injector solvent Injector-EX
INJSOLV-(INJECTOR-EX)-250ML

Art.-no. 0893300250

EAN 4056808667804

Individual price display after login
Injector-Ex injector solvent

Art.-no. 0893300250

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mineral oil free injector and spark plug solvent with KENA® microfluid formula.

Special product for loosening injectors and spark plugs in assemblies and engines


  • Gentle, since seized connections are loosened without considerable force or tools

  • Product can remain effective over an extended period, penetrate deeply and thus ensure optimal work results


KENA® microfluid technology


  • Very good creeping properties allow deep penetration of the product

  • Even injectors and spark plugs with significant carbon build up are loosened efficiently

  • Slow flash-off strengthens the effect, the rust is converted and carbon deposits dissolved

  • Very economical to use
Notice

Remove excess material or splashes immediately from sensitive and painted surfaces using a damp cloth. When diluted with water, the product loses its intense cleaning effect.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Special product for loosening rusted and oxidised injection nozzles, injectors and spark plugs in engines and assemblies.

Contents

250 ml

Colour

Colourless

Smell/fragrance

Fruity

Chemical basis

Surfactants, ester

Shelf life from production

24 Month

Density

0.843 g/cm³

Density conditions

at 20°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Diesel injection cleaner

INJCLNR-DISL-300ML

For cleaning all common passenger car and truck diesel engines.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information