Welcome to Würth Hungary For trade customers only

Industrial lubricating grease

GRSE-INDUSTRIAL-200GRADE-400G

Art.-no. 08938731

EAN 4053479867434

Individual price display after login
Industrial lubricating grease

Art.-no. 08938731

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-tech lithium grease for industrial operations.
  • Lithium soap complex for high temperature resistance

  • Application range from -20° C to +180°C (+200°C)

  • Water-compatible

  • Protects against rust

  • High stability

  • Protects against wear and high loads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for friction bearings, plain bearings, joints and general lubrication. Ideal for high loads and high temperatures. For indoor use on all types of machinery. This industrial grease can also be used outdoors on static machines.

Instructions

Machined surfaces must be clean, degreased and dust-free. Applied directly using a grease press.

Weight of content

400 g

Soap base

Lithium complex

Min./max. temperature conditions

-20 to 180 °C

Colour

Green

Shelf life from production

24 Month

Oil basis

Mineral oil

Lubricant system

Grease

Smell/fragrance

Product-typical

Min. temperature conditions

-20 °C

Max. temperature conditions

180 °C

Max. short-term temperature resistance

200 °C

Silicone-free

Yes

Acid-free

Yes

Resistance against

Water

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information