Welcome to Würth Hungary For trade customers only

Induction heating unit IEG-1000 Solid

Induction heater IEG-1000 Solid
INDHEAT-EL-KIT-5PCS

Art.-no. 0702999170

EAN 4053479314457

Individual price display after login
Induction heating unit IEG-1000 Solid

Art.-no. 0702999170

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For induction heating of magnetisable metals
  • Ideal for heating seized screws and nuts without using an open flame

  • Reduces the risk of burns to people and parts

  • LED lighting on the front during use

  • Internal ventilation to cool the system, providing protection against overheating


Scope of delivery:


1x IEG-1000 Solid portable unit


1x IEG-1000 Solid generator


1x straight coil dia. 20 mm - art. no. 0702999160


1x side coil dia. 25 mm - art. no. 0702999163


1x pancake coil - art. no. 0702999164


1x 1 m individual cable reel - art. no. 0702999165


1x operating instructions


1x case


* other types of coil are available

Notice

Risk of burns - the coil may get hot

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Loosen the fixing screws on the top of the IEG-1000 Solid portable unit. Insert the coil as far as it will go and secure it

Nominal voltage

240 V/AC

Power output

1 kW

Weight of machine

5100 g

Length

640 mm

Width

410 mm

Height

260 mm

Max. temperature conditions

1050 °C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flexible coil for induction heater IEG-1000

COIL-FLEX-F.INDHEAT-EL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information