Welcome to Würth Hungary For trade customers only

ISS 22-L industrial wet and dry vacuum cleaner

VACCLNR-WET/DRY-EL-(ISS-22-L)

Art.-no. 0701122000

EAN 4068362008603

Individual price display after login
ISS 22-L industrial wet and dry vacuum cleaner

Art.-no. 0701122000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Handy and ergonomic universal vacuum cleaner with dust class L certification and semi-automatic filter cleaning

Dust class L certification


Guaranteed dust collection efficiency of 99 % in accordance with EN 60335-2-69


Constant suction power and long filter life


Semi-automatic filter cleaning


Storage of case or tools possible


Flat container head


Accessories can be stored on the device and are always at hand


Integrated storage of suction pipes, hose and power cord via rubber strap


Simple and convenient handling


The bayonet and clip connections ensure easy and safe connection of matching accessories.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all general cleaning work, e.g. car vacuuming, floor cleaning and workbench cleaning.

Air current

72 l/s

Underpressure

19 kPa

Bin capacity

22 l

Max power

1300 W

Cable length

6 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

71 dB

IP protection class

IP X4

Length

380 mm

Width

370 mm

Height

480 mm

Underpressure (Turbine) max.

24.9 kPa

ISS 22-L industrial wet and dry vacuum cleaner including:
2 x
Plastic tube, plug-in for ISS and TSS series

SUCNPIP-PLA-(F.VC-ISS)-NW35-505MM

Description:
505 mm
Quantity: 2 x
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
DN 35 3 m
Quantity: 1 x
1 x
Plastic crevice nozzle for vacuuming in confined spaces with industrial wet and dry vacuum cleaners

JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM

Quantity: 1 x
1 x
Elbow, electrically conductive for ISS and TSS series

ELBW-F.VC-ISS-2C-(EL-COND)-NW35

Description:
250 mm Width: 130 mm
Quantity: 1 x
Cartridge filter for ISS 22
1 x
Cartridge filter for ISS 22

FILT-CARTRIDGE-(ISS-22)

Quantity: 1 x
1 x
Non-woven filter bag for ISS 22

FLCFILTBG-(ISS-22)

Quantity: 1 x
Floor nozzle NW35 for ISS-22
1 x
Floor nozzle NW35 for ISS-22

FLRBRSH-BLACK-NW35-300MM-(ISS-22)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Connection sleeve for ETS 150/hollow drill bit

CONSLEV-(F.HLDRLBIT-ETS150)

Electrically conductive tool sleeve with air leakage valve
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information