Welcome to Würth Hungary For trade customers only

INDUCTION HEATER W-44

Induction heater W-44
INDHEAT-EL-3HEAD-(W-44)

Art.-no. 5706000344
EAN 4099618406928

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Portable water-cooled induction heater with a two-metre work cable and replaceable heads. For heating ferromagnetic and conductive materials in workshops, car repair shops, maintenance shops and the repair industry in general.

Wide range of applications


  • Facilitates the removal of rusty screws and old components,

  • For heating exhaust pipelines, bolts, nuts, bearings, tools

  • For heating prior to hardening, gluing, soldering

  • Ideal for defrosting


Low operating costs


  • No need for training the operators

  • Quick and easy to use

  • Simple operation, quick preparation


Safe


  • No open flames


Portable


  • Light weight of only 11.5 kg

  • Small size
Notice

Art. no. 5706000344 additionally contains:


  • 5997 803 342 - W-44-EXTENSION

  • 5997 803 344 - W-44-ROUND-HEAD


Other spare parts:


  • 5997 803 342 - W-44-EXTENSION

  • 5997 803 343 - W-44-LATERAL-HEAD

  • 5997 803 344 - W-44-ROUND-HEAD

  • 5997 803 345 - W-44-WHEEL-BOLT

  • 5997 803 346 - W-44-ANGLED-HEAD

  • 5997 803 347 - W-44-STRAIGHT-HEAD

  • 5997 803 348 - W-44-LOOP-26MM

  • 5997 803 349 - W-44-LOOP-20MM
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaApplicable in the automotive, railway and shipbuilding industry, manufacturing, workshops, car repair shops, heating and plumbing, maintenance, etc.

Nominal voltage

230 V

Power output

3.7 kW

Weight of machine

11.5 kg

Length

440 mm

Width

240 mm

Height

200 mm

Max. temperature conditions

1000 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information