Welcome to Würth Hungary For trade customers only

INDUCTION HEATER W-15

INDHEAT-EL-SORT-(W-15)

Art.-no. 5706000015

EAN 4099618049705

Individual price display after login
INDUCTION HEATER W-15

Art.-no. 5706000015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Induction heater for fast and safe heating of metal parts.

Low operating costs


  • No need for training the operators

  • Quick and easy to use

  • Simple operation, quick preparation


Safe


  • No open flames


Portable


  • Lightweight of only 4.5 kg

  • Small size
Notice

Included in the scope of delivery:


  • 5997 735 195 - FLEXIBLE WIRE 80 CM

  • 5997 735 198 - FLAT COIL

  • 5997 735 201 - STRAIGHT COIL 19/220 MM (M8)

  • 5997 735 204 - STRAIGHT COIL 26/220 MM (M12)


Other spare parts:


  • 5997 735 186 - SIDE COIL 15/220 MM (M6)

  • 5997 735 187 - SIDE COIL 19/220 MM (M8)

  • 5997 735 188 - SIDE COIL 20/220 MM (M8)

  • 5997 735 189 - SIDE COIL 23/220 MM (M10)

  • 5997 735 190 - SIDE COIL 26/220 MM (M12)

  • 5997 735 191 - SIDE COIL 32/220 MM (M16)

  • 5997 735 192 - SIDE COIL 38/220 MM (M20)

  • 5997 735 193 - SIDE COIL 45/220 MM (M22)

  • 5997 735 194 - FLEXIBLE WIRE 100 CM

  • 5997 735 196 - FLEXIBLE CERAMIC WIRE 80 CM

  • 5997 735 197 - FOCUSING COIL 20/220 MM

  • 5997 735 199 - FLAT HOOK COIL

  • 5997 735 200 - STRAIGHT COIL 15/220 MM (M6)

  • 5997 735 202 - STRAIGHT COIL 20/220 MM (M8)

  • 5997 735 203 - STRAIGHT COIL 23/220 MM (M10)

  • 5997 735 205 - STRAIGHT COIL 32/220 MM (M16)

  • 5997 735 206 - STRAIGHT COIL 38/220 MM (M20)

  • 5997 735 207 - STRAIGHT COIL 45/220 MM (M22)

  • 5997 735 208 - WIRE 100 CM

  • 5997 735 209 - WIRE 75 CM

  • 5997 735 210 - SIDE SET (15-45 MM)

  • 5997 735 211 - STRAIGHT SET (15-45 MM)

  • 5997 735 212 - SIDE SET (20-45 MM)

  • 5997 735 213 - STRAIGHT SET (20-45 MM)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor fast and safe heating of metal parts on cars, agricultural machinery, buses etc., for removing rusty screws and nuts, for hardening and defrosting bearings and tools.

Nominal voltage

230 V

Power output

1.5 kW

Weight of machine

4.5 kg

Length

200 mm

Width

75 mm

Height

140 mm

Max. temperature conditions

20 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information