IMPACT DRILL ESB 65-13K CLASSIC
Impact drill SB 65-13-K CLASSIC
IMPDRL-EL-(ESB 65-13K CLASSIC)-PLG/F
Register now and access more than 125,000 products
Keyless drill chuck
For convenient and quick operation
2-mode function
Drilling and impact drilling
Ergonomic handle with rubber pad
Increased operating comfort
Electronic accelerator trigger with adjusting wheel
Continuous speed adjustment
Very stable additional handle with depth stop
Secure hold, even with high torques
Lock button
Continuous operation
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 650 W |
Power output | 390 W |
Idle speed 1st/2nd gear min./max. | 0-2800 / 0-0 rpm |
Min./max. drill chuck span width | 1-13 mm |
Cable length | 2 m |
Included in delivery | 1X ESB 65-13K Classic |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units