Welcome to Würth Hungary For trade customers only

Hygienic wall bracket, Hi-Flex

WLBRKT-CLIPMODULE-BLUE-82MM

Art.-no. 0891350605

EAN 4065746284509

Individual price display after login
Hygienic wall bracket, Hi-Flex

Art.-no. 0891350605

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible and safe storage of cleaning equipment and utensils

The hygienic wall mount provides a flexible solution for storing your cleaning equipment


  • Devices are quicker and easier to find, making it easy to verify to auditors the appropriate care and control of devices

  • Products with a diameter of 28-33 mm can be placed on the rubber clip module

  • The hook module is designed for products weighing up to 3 kg

  • The 420 mm wall mounting system is supplied with 3 rubber clip modules and 2 hook modules

  • Easy and fast installation - modules and rails can be easily disassembled for cleaning or replacement

  • High durability - the service life of the devices is extended by minimising damage

  • Different colours reduce the risk of cross contamination (microbes, allergens etc.)


Hygienic design for easy cleaning and maintenance


  • Dishwasher safe (at max. 93°C)

  • Can be sterilised in autoclaves (max. 121°С)

  • FDA-compliant raw materials

  • Phthalate-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Whether producing, processing, serving or selling food, proper storage of cleaning equipment and utensils is critical to meeting hygiene and device maintenance standards.

Instructions

The rail can be easily attached to the 4 wall brackets by sliding in from the right or left side. The rubber clip modules and hook modules can then be clicked onto the rail and "locked" with one of the many small "notches" in the rail. These ensure that the modules cannot slide from one side to the other.

Colour

Blue

Material

TPE/Polypropylene

Length

82 mm

Width

87 mm

Height

48 mm

Min./max. diameter

28-33 mm

Product weight (per item)

82.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information