Welcome to Würth Hungary For trade customers only

Hot press glue powder

Hot-pressing adhesive powder
HOTPRESGLU-POWDER-25KG

Art.-no. 0892100037

EAN 4050641249074

Individual price display after login
Hot press glue powder

Art.-no. 0892100037

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powdered, ready-to-use urea resin glue with integrated hardener

Long open time and pot life


Long open time with relatively quick curing, especially for veneer work. Easy to fill to prevent glue bleeding through.



Complies with emission class 1


Low in formaldehyde. Using E1 chipboard and hot press glue powder produces veneered panels that also comply with E1.



Universal application


Excellent application behaviour in electric glue application tools and manual gluing.



Reliable gluing quality


Excellent solubility and low chance of glue bleed-through. Reliable gluing of all veneer types.

Notice

Not weatherproof, therefore not suitable for outdoor use.



In conjunction with the tannic acid present in the wood, the impact of bare metal may result in blue discolouration, especially with oak, and in red discolouration with beech.



At a pressing temperature above 50 °C, brown discolouration may occur on softwood veneers.



Fresh splashes of glue can be removed with water. Older glue residues can only be removed mechanically. Stir the container thoroughly prior to application and always close the container tightly before storing. Protect from frost.



The open time and setting time are heavily dependent on the working conditions, e.g. the temperatures, moisture and absorption levels of the materials, application quantities and tensions in the material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Resistant in rooms with generally low humidity in accordance with DIN 68705:


  • Veneer, surface and sealing work in the hot press

  • Veneer gluing of particle board, wood core plywood, MDF panels, resin-coated paper foils and paper laminates

  • Surface gluing of laminated panels (HPL/CPL panels) on wood, particle board and MDF panels

  • Veneering and coating, e.g. cabinets, internal doors, kitchen worktops, door frames, tables, corner benches
Instructions

Apply a thin, even layer of veneer glue on one side with an adhesive applicator roller, glue spatula or electric application tool. When using highly absorbent material and low pressing force, a relatively large quantity of glue must be applied. The higher the pressing force, the smaller the quantity required. With large-pore veneer, the glue must be mixed so it is highly viscose and then applied in a thin layer to prevent the glue from bleeding through. Glue bleed-through may result in colour changes during staining, as the pores in the veneer are already filled with glue, which prevents the stain from penetrating the surface.



Mixing ratio: Weight proportions: approx. 2:1 (powder: water). The viscosity must be adjusted with water.

Chemical basis

Urea resin

Density

1.5 g/cm³

Colour

White/transparent, cloudy (hardened)

pH value

6

Viscosity/consistency

Medium

Min./max. temperature resistance of the hardened material

-30 to 100 °C

Min./max. room temperature, material temperature and glue temperature

18 to 20 °C

Working life

10 h

Conditions for working life

at 20°C

Min./max. wood moisture

8-10 %

Min./max. application quantity in surface bonding

100-150 g/m²

Min./max. open time /conditions

15-20 min / at 20°C

Min./max. pressing pressure

0.2-0.6 N/mm²

Min. press-setting time

7 min

Shelf life from production/conditions

6 Month / cool and dry storage area

Pot life 9-10 hrs at 20 °C
approx. 3 hrs at 30 °C
Pressing time* approx. 7 min at 80 °C
approx. 3 min at 90 °C
approx. 2 min at 100 °C
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information