Hot-melt edge adhesive pellets
Hot-melt edge adhesive granules
MLTADH-EDGE-25KG
Art.-no. 0892100435
EAN 4045989895267
Register now and access more than 125,000 products
Good running properties
- Low-viscosity adjustment
 - Highly heat resistant
 - Very good after-flow properties without threading
 
For universal use
- For use on all commercially available edge bonding machines
 - Rollers and slot nozzles available on request
 
Easy refills
Keeps joints moist.
Silicone-free
Hot-melt adhesives emit vapours even if the specified processing temperature is maintained. Unpleasant odours are often produced. If the prescribed processing temperatures are significantly exceeded over an extended period, there is also a risk of harmful decomposition products being produced. Measures must therefore be taken to eliminate vapours, e.g. by means of suitable extraction.
*Suitability depends on the specific properties of the edging material and the priming of it.
Datasheets(X)
Indoor edge gluing. Universal application for melamine resin, polyester*, ABS*, PVC* edges (* only with pre-primed edge material). Solid wood and veneer edges on chipboard, plywood, MDF boards, wood core plywood
Place the granules in the pre-melting container for the edge gluing machine and adjust the melting temperature and feed speed if necessary. The processing temperature should be between 190°C and 210°C. Note the contact pressure. The machine must be set in accordance with the machine manufacturer's instructions. In the event of prolonged work interruptions, the temperature should be decreased to 150-160°C to prevent the adhesive from burning. The pre-melting container should be cleaned at regular intervals. The carrier plate must be free from dust and grease. The temperature of the carrier plate and edge should be 18°C to 20°C. Avoid draughts. For edges with a thickness of above 4 mm, longer pre-heating is required to ensure the processing time. We always recommend conducting preliminary tests for laminate and solid wood panels. For more information, please refer to the technical data sheet.
Weight of content  | 25 kg  | 
Chemical basis  | Ethyl vinyl acetate  | 
Colour  | Natural  | 
Min./max. processing temperature  | 180 to 200 °C  | 
Min./max. temperature resistance  | -30 to 99 °C  | 
Shelf life from production  | 12 Month  |