Welcome to Würth Hungary For trade customers only

Hot-melt adhesive Standard

Hot glue for hot glue gun
MLTADH-CLEAR-180MM-5KG

Art.-no. 0890100054

EAN 4024835517492

Individual price display after login
Hot-melt adhesive Standard

Art.-no. 0890100054

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For hot glue gun HKP 220
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

5000 g

Chemical basis

Ethylene copolymer

Colour

Transparent

Length

195 mm

Density/conditions

0.99 g/cm³ / at 20°C

Viscosity

6750 mPas

Min./max. open time

20-40 s

Min./max. melting temperature

80 to 90 °C

Min./max. temperature resistance

-5 to 68 °C

Shelf life from production

24 Month

Adhesion

Satisfactory

Removability

Satisfactory

Number of pieces

280 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information