Welcome to Würth Hungary For trade customers only

Hose clamp

Hose clamp, others
HOSECLMP-SGT-9W4-W9MM-(12-22)

Art.-no. 054921220

EAN 4038898301578

Individual price display after login
Hose clamp

Art.-no. 054921220

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel A2

Surface of the clamp band

Plain

Material of screw

Stainless steel A2

Surface of the screw

Plain

Material of housing

Stainless steel A2

Surface of the housing

Plain

Width of band

9 mm

Min./max. grip range

22-12 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information